Greenlee BLL-200 Buried Line Locator, 15 ft. Depth Reading | Graybar Store
Greenlee - Buried Line Locator, 15 ft. Depth Reading - BLL-200
+ / - Hover over image to Zoom
Other Views

    Buried Line Locator, 15 ft. Depth Reading

    Manufacturer: Greenlee
    Manufacturer #: BLL-200
    SKU: 99847837
    $2,299.16
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Buried Line Locator
    • Battery : 6 V 4 AA Transmitter, Receiver
    • Current : 13 MILAMP (Open Line), 150 MILAMP (Live Or Shorted Line) Transmitter
    • Depth Range : 0 - 15.000 FT Measures (Plus Or Minus 10 PCT Reading plus 0.200 FT), 0 - 20.000 FT Traces (Plus Or Minus 10 PCT Reading plus 0.200 FT) Receiver
    • Depth Resolution : 0.100 FT Increments
    • Dimensions : 7.500 IN (190.500 MM) X 4.000IN (101.600 MM) X 2.100 IN (53.000 MM) Transmitter, 4.100 IN (104.100 MM) X 8.500 IN (215.900 MM) X 38.000 IN (965.200 MM) Receiver
    • Frequency : 33.3 KHZ Transmitter
    • Operating Voltage : 0 - 600 VAC, 0 - 300 VDC Transmitter
    • Passive Trace Frequency : 12 HZ - 24 KHZ
    • Storage Operating Temperature : 0 - 270 DEG F (-17 To 50 DEG C) Transmitter And Receiver