3M 365 Buried Barricade Tape | Graybar Store
3M - Buried Barricade Tape - 365
+ / - Hover over image to Zoom
Other Views

    Buried Barricade Tape

    Manufacturer: 3M
    Manufacturer #: 365
    SKU: 25236076
    $22.51
    Checking Pricing
         
    Color:Orange
    Width (Inches):3
    Legend:Caution Buried Fiber Optic Line Below
    Thickness (mil):4
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 365
    • Color Orange
    • Legend Caution Buried Fiber Optic Line Below
    • Length 1000 ft.
    • Materials Polyethylene
    Product Overview:
    Scotch® 300 Buried Barricade Tape, Length: 1000 ft, Width Inches: 3 in, Orange, Legend: Caution Buried Fiber Optic Line Below, Thickness (mil): 4 mil