Vertiv BUPSNG25MM BUP Series Building Entrance Protection | Graybar Store
Vertiv - BUP Series Building Entrance Protection - BUPSNG25MM
+ / - Hover over image to Zoom
Other Views

    BUP Series Building Entrance Protection

    Manufacturer: Vertiv
    Manufacturer #: BUPSNG25MM
    SKU: 88322357
    $732.15
    Checking Pricing
         
    Module:5-Pin Protector Module
    Color:Green
    Dimensions:11 H x 15.4 L x 5.7 D in
    Brand or Series:BUP; NetReach™
    Length:15.4 in.
    No. of Pairs:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # BUPSNG25MM
    • Color Green
    • Dimensions 11 H x 15.4 L x 5.7 D in
    • Brand or Series BUP; NetReach™
    • Enclosure Color Green
    • Length 15.4 in.
    • Module 5-Pin Protector Module
    • No. of Pairs 25
    • Country of Origin US - USA
    Product Overview:
    NetReach™ BUP Building Entrance Terminal, Color: Green, Enclosure Color: Green, No. of Pairs: 25, Module: 5-Pin Protector Module, Dimensions: 11 H x 15.4 L x 5.7 D in