Pentair Hoffman F44GUCGV Bulletin F40GF Series Type 1 U Connector Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F40GF Series Type 1 U Connector Wireway Fitting - F44GUCGV
+ / - Hover over image to Zoom
Other Views

    Bulletin F40GF Series Type 1 U Connector Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44GUCGV
    SKU: 96008533
    $4.89
    Checking Pricing
         
    Color / Finish:Galvanized
    Fitting Type:U Connector
    Size:4x4
    Brand or Series:F40GF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44GUCGV
    • Size 4x4
    • Brand or Series F40GF
    • Color / Finish Galvanized
    • Fitting Type U Connector
    • Materials Galvanized Steel
    • NEMA Ratings 1
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 1 u-connector fitting 4 x 4 inch with galvanized finish.