Pentair Hoffman F1212GPAGV Bulletin F40GF Series Type 1 Panel Adapter Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F40GF Series Type 1 Panel Adapter Wireway Fitting - F1212GPAGV
+ / - Hover over image to Zoom
Other Views

    Bulletin F40GF Series Type 1 Panel Adapter Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1212GPAGV
    SKU: 96008464
    $97.51
    Checking Pricing
         
    Color / Finish:Galvanized
    Fitting Type:Panel Adapter
    Size:12x12
    Brand or Series:F40GF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1212GPAGV
    • Size 12x12
    • Brand or Series F40GF
    • Color / Finish Galvanized
    • Fitting Type Panel Adapter
    • Materials Galvanized Steel
    • NEMA Ratings 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 1 panel adapter fitting 12 x 12 inch with galvanized finish.