Pentair Hoffman F4490EINGV Bulletin F40GF Series Type 1 Inside 90 Degree Elbowe Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F40GF Series Type 1  Inside 90 Degree Elbowe  Wireway Fitting - F4490EINGV
+ / - Hover over image to Zoom
Other Views

    Bulletin F40GF Series Type 1 Inside 90 Degree Elbowe Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F4490EINGV
    SKU: 25152938
    $64.24
    Checking Pricing
         
    Color / Finish:Galvanized
    Fitting Type:Inside 90 Degree Elbow
    Size:4x4
    Brand or Series:F40GF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F4490EINGV
    • Size 4x4
    • Brand or Series F40GF
    • Color / Finish Galvanized
    • Fitting Type Inside 90 Degree Elbow
    • Materials Galvanized Steel
    • NEMA Ratings 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 1 inside 90 degree elbow fitting 4 x 4 inch with galvanized finish.