Pentair Hoffman F121290EGV Bulletin F40GF Series Type 1 Elbow 90 Degree Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F40GF Series Type 1  Elbow 90 Degree  Wireway Fitting - F121290EGV
+ / - Hover over image to Zoom
Other Views

    Bulletin F40GF Series Type 1 Elbow 90 Degree Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F121290EGV
    SKU: 96008468
    $125.75
    Checking Pricing
         
    Color / Finish:Galvanized
    Fitting Type:90 Degree Elbow
    Size:12x12
    Brand or Series:F40GF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F121290EGV
    • Size 12x12
    • Brand or Series F40GF
    • Color / Finish Galvanized
    • Fitting Type 90 Degree Elbow
    • Materials Galvanized Steel
    • NEMA Ratings 1
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 1 elbow 90 degree fitting 12 x 12 inch with galvanized finish.