Pentair Hoffman F88T3RUC Bulletin F30G Series Type 3R U Connector Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F30G Series Type 3R U Connector Wireway Fitting - F88T3RUC
+ / - Hover over image to Zoom
Other Views

    Bulletin F30G Series Type 3R U Connector Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F88T3RUC
    SKU: 25067377
    $38.99
    Checking Pricing
         
    Color / Finish:Grey
    Size:8x8
    Brand or Series:F30G
    Fitting Type:U Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F88T3RUC
    • Size 8x8
    • Brand or Series F30G
    • Color / Finish Grey
    • Fitting Type U Connector
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 3R u-connector fitting 8 x 8 inch with galvanized grey finish.