Pentair Hoffman F44T3RCP Bulletin F30G Series Type 3R Closure Plate Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F30G Series Type 3R Closure Plate Wireway Fitting - F44T3RCP
+ / - Hover over image to Zoom
Other Views

    Bulletin F30G Series Type 3R Closure Plate Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44T3RCP
    SKU: 25067364
    $29.55
    Checking Pricing
         
    Color / Finish:Grey
    Size:4x4
    Brand or Series:F30G
    Fitting Type:Closure Plate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44T3RCP
    • Size 4x4
    • Brand or Series F30G
    • Color / Finish Grey
    • Fitting Type Closure Plate
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 3R closure plate fitting 4 x 4 inch with steel grey finish.