Pentair Hoffman F88T3R90E Bulletin F30G Series Type 3R 90 Degree Elbow Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F30G Series Type 3R 90 Degree Elbow Wireway Fitting - F88T3R90E
+ / - Hover over image to Zoom
Other Views

    Bulletin F30G Series Type 3R 90 Degree Elbow Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F88T3R90E
    SKU: 25153132
    $259.05
    Checking Pricing
         
    Color / Finish:Grey
    Size:8x8
    Brand or Series:F30G
    Fitting Type:90 Degree Elbow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F88T3R90E
    • Size 8x8
    • Brand or Series F30G
    • Color / Finish Grey
    • Fitting Type 90 Degree Elbow
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 3R 90 degree elbow fitting 8 x 8 inch with steel grey finish.