Pentair Hoffman F88WA Bulletin F20 Series Type 12 Telescope Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F20 Series Type 12 Telescope Wireway Fitting - F88WA
+ / - Hover over image to Zoom
Other Views

    Bulletin F20 Series Type 12 Telescope Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F88WA
    SKU: 88133289
    $270.22
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Telescope Fitting
    Size:8x8
    Brand or Series:F20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F88WA
    • Size 8x8
    • Brand or Series F20
    • Color / Finish Grey
    • Fitting Type Telescope Fitting
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 12 telescope fitting 8 x 8 inch with steel grey finish.