Pentair Hoffman F66WG Bulletin F20 Series Type 12 Gasket Screws Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F20 Series Type 12 Gasket Screws Wireway Fitting - F66WG
+ / - Hover over image to Zoom
Other Views

    Bulletin F20 Series Type 12 Gasket Screws Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66WG
    SKU: 88133208
    $9.76
    Checking Pricing
         
    Color / Finish:Steel
    Fitting Type:Gasket Screw
    Size:6x6
    Brand or Series:F20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66WG
    • Size 6x6
    • Brand or Series F20
    • Color / Finish Steel
    • Fitting Type Gasket Screw
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 12 gasket screw fitting 6 x 6 inch with rubber steel finish.