Pentair Hoffman F66WFF Bulletin F20 Series Type 12 Flexible Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F20 Series Type 12 Flexible Wireway Fitting - F66WFF
+ / - Hover over image to Zoom
Other Views

    Bulletin F20 Series Type 12 Flexible Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66WFF
    SKU: 88133205
    $303.32
    Checking Pricing
         
    Color / Finish:Steel
    Fitting Type:Flexible Fitting
    Size:6x6
    Brand or Series:F20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66WFF
    • Size 6x6
    • Brand or Series F20
    • Color / Finish Steel
    • Fitting Type Flexible Fitting
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 12 flexible fitting 6 x 6 inch with rubber steel finish.