Pentair Hoffman F22HB Bulletin F20 Series Type 12 Bracket Hanger Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F20 Series Type 12 Bracket Hanger Wireway Fitting - F22HB
+ / - Hover over image to Zoom
Other Views

    Bulletin F20 Series Type 12 Bracket Hanger Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F22HB
    SKU: 88132893
    $15.78
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Bracket hanger
    Size:2.50x2.50
    Brand or Series:F20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F22HB
    • Size 2.50x2.50
    • Brand or Series F20
    • Color / Finish Grey
    • Fitting Type Bracket hanger
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 12 bracket hanger fitting 2.5 x 2.5 inch with steel grey finish.