Pentair Hoffman F44WB Bulletin F20 Series Type 12 Box Connector Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F20 Series Type 12 Box Connector Wireway Fitting - F44WB
+ / - Hover over image to Zoom
Other Views

    Bulletin F20 Series Type 12 Box Connector Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44WB
    SKU: 88133058
    $29.21
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Box Connector
    Size:4x4
    Brand or Series:F20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44WB
    • Size 4x4
    • Brand or Series F20
    • Color / Finish Grey
    • Fitting Type Box Connector
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 12 box connector fitting 4 x 4 inch with steel grey finish.