Pentair Hoffman F44BK60 Bulletin F20 Series Type 12 Barrier Bolt-On Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F20 Series Type 12 Barrier Bolt-On Wireway Fitting - F44BK60
+ / - Hover over image to Zoom
Other Views

    Bulletin F20 Series Type 12 Barrier Bolt-On Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44BK60
    SKU: 88132970
    $52.07
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Barrier Bolt
    Size:4x4
    Brand or Series:F20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44BK60
    • Size 4x4
    • Brand or Series F20
    • Color / Finish Grey
    • Fitting Type Barrier Bolt
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 12 barrier bolt-on fitting 4 x 4 inch with steel grey finish.