Pentair Hoffman F66WE90 Bulletin F20 Series Type 12 90 Degree Elbow Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F20 Series Type 12 90 Degree Elbow Wireway Fitting - F66WE90
+ / - Hover over image to Zoom
Other Views

    Bulletin F20 Series Type 12 90 Degree Elbow Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66WE90
    SKU: 88133202
    $169.03
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:90 Degree Elbow
    Size:6x6
    Brand or Series:F20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66WE90
    • Size 6x6
    • Brand or Series F20
    • Color / Finish Grey
    • Fitting Type 90 Degree Elbow
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 12 elbow 90 degree fitting 6 x 6 inch with steel grey finish.