Pentair Hoffman F66LSGQR Bulletin F10 Series Type 12 Seal Plate Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F10 Series Type 12 Seal Plate Wireway Fitting - F66LSGQR
+ / - Hover over image to Zoom
Other Views

    Bulletin F10 Series Type 12 Seal Plate Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66LSGQR
    SKU: 88133169
    $22.34
    Checking Pricing
         
    Color / Finish:Steel
    Fitting Type:Seal Plate
    Size:6x6
    Brand or Series:F10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66LSGQR
    • Size 6x6
    • Brand or Series F10
    • Color / Finish Steel
    • Fitting Type Seal Plate
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 12 seal plate fitting 6 x 6 inch with steel zinc finish.