Pentair Hoffman F66LE45C Bulletin F10 Series Type 12 Outside Open 45 Degree Elbow Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F10 Series Type 12 Outside Open 45 Degree Elbow Wireway Fitting - F66LE45C
+ / - Hover over image to Zoom
Other Views

    Bulletin F10 Series Type 12 Outside Open 45 Degree Elbow Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66LE45C
    SKU: 88133154
    $248.39
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:45 Degree Elbow/outside open
    Size:6x6
    Brand or Series:F10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66LE45C
    • Size 6x6
    • Brand or Series F10
    • Color / Finish Grey
    • Fitting Type 45 Degree Elbow/outside open
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 12 outside open elbow 45 degree fitting 6 x 6 inch with steel grey finish.