Pentair Hoffman F66LN3 Bulletin F10 Series Type 12 Nipple Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F10 Series Type 12 Nipple Wireway Fitting - F66LN3
+ / - Hover over image to Zoom
Other Views

    Bulletin F10 Series Type 12 Nipple Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66LN3
    SKU: 88133165
    $131.00
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Nipple
    Size:6.00x6.00x3.00
    Brand or Series:F10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66LN3
    • Size 6.00x6.00x3.00
    • Brand or Series F10
    • Color / Finish Grey
    • Fitting Type Nipple
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 12 nipple fitting 6 x 6 x 3 inch with steel grey finish.