Pentair Hoffman F44LN1 Bulletin F10 Series Type 12 Nipple Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F10 Series Type 12 Nipple Wireway Fitting - F44LN1
+ / - Hover over image to Zoom
Other Views

    Bulletin F10 Series Type 12 Nipple Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44LN1
    SKU: 88133022
    $94.57
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Nipple
    Size:4.00x4.00x1.00
    Brand or Series:F10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44LN1
    • Size 4.00x4.00x1.00
    • Brand or Series F10
    • Color / Finish Grey
    • Fitting Type Nipple
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 12 nipple fitting 4 x 4x1 inch with steel grey finish.