Pentair Hoffman F44LE9B Bulletin F10 Series Type 12 Inside Open 90 Degree Elbow Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F10 Series Type 12 Inside Open 90 Degree Elbow Wireway Fitting - F44LE9B
+ / - Hover over image to Zoom
Other Views

    Bulletin F10 Series Type 12 Inside Open 90 Degree Elbow Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44LE9B
    SKU: 88133015
    $209.06
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:90 Degree Elbow/inside open
    Size:4x4
    Brand or Series:F10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44LE9B
    • Size 4x4
    • Brand or Series F10
    • Color / Finish Grey
    • Fitting Type 90 Degree Elbow/inside open
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 12 inside open 90 degree Elbow fitting 4 x 4 inch with steel grey finish.