Pentair Hoffman F66LX Bulletin F10 Series Type 12 Cutting Off Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F10 Series Type 12 Cutting Off Wireway Fitting - F66LX
+ / - Hover over image to Zoom
Other Views

    Bulletin F10 Series Type 12 Cutting Off Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66LX
    SKU: 88133172
    $123.96
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Cut-Off Fitting
    Size:6x6
    Brand or Series:F10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66LX
    • Size 6x6
    • Brand or Series F10
    • Color / Finish Grey
    • Fitting Type Cut-Off Fitting
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 12 cutt-off fitting 6 x 6 inch with steel grey finish.