Pentair Hoffman F22LP Bulletin F10 Series Type 12 Closure Plate Wireway Fitting | Graybar Store
Pentair Hoffman - Bulletin F10 Series Type 12 Closure Plate Wireway Fitting - F22LP
+ / - Hover over image to Zoom
Other Views

    Bulletin F10 Series Type 12 Closure Plate Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F22LP
    SKU: 88132919
    $30.74
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Closure Plate
    Size:2.5x2.5
    Brand or Series:F10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F22LP
    • Size 2.5x2.5
    • Brand or Series F10
    • Color / Finish Grey
    • Fitting Type Closure Plate
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway type 12 closure plate fitting 2.50 x 2.50 inch with steel grey finish.