Pentair Hoffman DP1N191015S Bulletin DPS Surge Protection Power Strip, 10 Outlet | Graybar Store
Pentair Hoffman - Bulletin DPS Surge Protection Power Strip, 10 Outlet - DP1N191015S
+ / - Hover over image to Zoom
Other Views

    Bulletin DPS Surge Protection Power Strip, 10 Outlet

    Manufacturer: Pentair Hoffman
    Manufacturer #: DP1N191015S
    SKU: 25261348
    $131.57
    Checking Pricing
         
    Color / Finish:Black
    Receptacle Configuration:NEMA 5-15R
    Amps:15 A
    No. of Outlets:10
    Max. Surge Current:2000 Joules
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DP1N191015S
    • Amps 15 A
    • Color / Finish Black
    • Max. Surge Current 2000 Joules
    • No. of Outlets 10
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    10 Outlet, 12 inch vertical rack mount surge protection power strip with 15A and steel black material finish.2000Joules