Pentair Hoffman DP1N622415 Bulletin DPS Power Strips, 24 Outlet | Graybar Store
Pentair Hoffman - Bulletin DPS Power Strips, 24 Outlet - DP1N622415
+ / - Hover over image to Zoom
Other Views

    Bulletin DPS Power Strips, 24 Outlet

    Manufacturer: Pentair Hoffman
    Manufacturer #: DP1N622415
    SKU: 25123028
    $135.98
    Checking Pricing
         
    Color / Finish:Black
    Receptacle Configuration:NEMA 5-15R
    Amps:15 A
    No. of Outlets:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DP1N622415
    • Amps 15 A
    • Color / Finish Black
    • No. of Outlets 24
    • Receptacle Configuration NEMA 5-15R
    • Country of Origin CN - China
    Product Overview:
    24 Outlet, 68 inch vertical rack mount power strip with 15A and steel black material finish.