Pentair Hoffman DP1N481815 Bulletin DPS Power Strips, 18 Outlet | Graybar Store
Pentair Hoffman - Bulletin DPS Power Strips, 18 Outlet - DP1N481815
+ / - Hover over image to Zoom
Other Views

    Bulletin DPS Power Strips, 18 Outlet

    Manufacturer: Pentair Hoffman
    Manufacturer #: DP1N481815
    SKU: 25123623
    $118.12
    Checking Pricing
         
    Color / Finish:Black
    Receptacle Configuration:NEMA 5-15R
    Amps:15 A
    No. of Outlets:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DP1N481815
    • Amps 15 A
    • Color / Finish Black
    • No. of Outlets 18
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    18 Outlet, 48 inch vertical rack mount power strip with 15A and steel black material finish.