Dura-Line 20000138-DELETE Bull-Line™ Pull Tape, 1/2 in. x 1000 ft. | Graybar Store
Dura-Line - Bull-Line™ Pull Tape, 1/2 in. x 1000 ft. - 20000138-DELETE
+ / - Hover over image to Zoom
Other Views

    Bull-Line™ Pull Tape, 1/2 in. x 1000 ft.

    Manufacturer: Dura-Line
    Manufacturer #: 20000138-DELETE
    SKU: 94005328
    $64.59
    Checking Pricing
         
    Length (Feet):1000.0
    Tensile Strength (Pound):1250 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 20000138-DELETE
    • Length (Feet) 1000.0
    • Brand Bull-Line
    • Tensile Strength (Pound) 1250 lb.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1000-feet Bull-Line™ pull tape