Dura-Line 20000143 Bull-Line™ Pull Tape, 500 ft., 2500 lb., 1/2 in. | Graybar Store
Dura-Line - Bull-Line™ Pull Tape, 500 ft., 2500 lb., 1/2 in. - 20000143
+ / - Hover over image to Zoom
Other Views

    Bull-Line™ Pull Tape, 500 ft., 2500 lb., 1/2 in.

    Manufacturer: Dura-Line
    Manufacturer #: 20000143
    SKU: 25943437
    Price pending
    Checking Pricing
         
    Length (Feet):500.0
    Tensile Strength (Pound):2500 lb.
    Packaging:500 ft. Reel
    Width (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 20000143
    • Length (Feet) 500.0
    • Brand Bull-Line
    • Tensile Strength (Pound) 2500 lb.
    • Width (Inches) 1/2 in.
    • Packaging 500 ft. Reel
    • Country of Origin US - USA
    Product Overview:
    Bull-Line™ pull tape is 500 feet long and 1/2 inch wide. Pull tape has a tensile strength of 2500 pounds.