Dura-Line 20000065 Bull-Line™ Pull Tape, 1000 ft., 1800 lb., 1/2 in. | Graybar Store
Dura-Line - Bull-Line™ Pull Tape, 1000 ft., 1800 lb., 1/2 in. - 20000065
+ / - Hover over image to Zoom
Other Views

    Bull-Line™ Pull Tape, 1000 ft., 1800 lb., 1/2 in.

    Manufacturer: Dura-Line
    Manufacturer #: 20000065
    SKU: 25943440
    Price pending
    Checking Pricing
         
    Length (Feet):1000.0
    Tensile Strength (Pound):1800 lb.
    Packaging:1000 ft. Reel
    Width (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 20000065
    • Length (Feet) 1000.0
    • Brand Bull-Line
    • Tensile Strength (Pound) 1800 lb.
    • Width (Inches) 1/2 in.
    • Packaging 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bull-Line™ pull tape is 1000 feet long and 1/2 inch wide. Pull tape has a tensile strength of 1800 pounds.