Klein Tools BD144 Bull Driver® Plastic Handle Screwdriver | Graybar Store
Klein Tools - Bull Driver® Plastic Handle Screwdriver - BD144
+ / - Hover over image to Zoom
Other Views

    Bull Driver® Plastic Handle Screwdriver

    Manufacturer: Klein Tools
    Manufacturer #: BD144
    SKU: 91012735
    $9.14
    Checking Pricing
         
    Overall Length (Inches):8-1/2
    Tip Size:1/4 in. Keystone
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # BD144
    • Overall Length (Inches) 8-1/2
    • Tip Size 1/4 in. Keystone
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8-1/2 inch Bull Driver® screwdriver has 4 inch round shank, plastic handle and 1/4 inch keystone tip.