Leviton 43115-600 Black Hook and Loop Roll, Length 600 ft. | Graybar Store
Leviton - Black Hook and Loop Roll, Length 600 ft. - 43115-600
+ / - Hover over image to Zoom
Other Views

    Black Hook and Loop Roll, Length 600 ft.

    Manufacturer: Leviton
    Manufacturer #: 43115-600
    SKU: 25189771
    $500.50
    Checking Pricing
         
    Length:600 ft.
    Color:Black
    Use With:Cord Management; Low Voltage Multimedia
    Width (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 43115-600
    • Color Black
    • Length 600 ft.
    • Materials Hook and Loop
    • Width (Inches) 1/2 in.
    • Use With Cord Management; Low Voltage Multimedia
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Hook and Loop Bulk Roll, Black, Length 600 ft.