Allen Tel AT6CLC Bulk Flat Line Cable-1000 Feet-Satin Silver | Graybar Store
Allen Tel - Bulk Flat Line Cable-1000 Feet-Satin Silver - AT6CLC
+ / - Hover over image to Zoom
Other Views

    Bulk Flat Line Cable-1000 Feet-Satin Silver

    Manufacturer: Allen Tel
    Manufacturer #: AT6CLC
    SKU: 88008240
    $195.57
    Checking Pricing
         
    Color:Silver
    No. of Conductors:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT6CLC
    • Color Silver
    • No. of Conductors 6
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    6-conductor bulk flat line cable.
    • Satin silver, flat line cord
    • Conductors are 26 AWG, 7 strand bare copper wire
    • PVC insulated