Brady BM71-31-427 Bulk BMP71 Self-Laminating Vinyl Wire & Cable Labels, 1.00" W x 1.500" H, White/Translucent | Graybar Store
Brady - Bulk BMP71 Self-Laminating Vinyl Wire & Cable Labels, 1.00
+ / - Hover over image to Zoom
Other Views

    Bulk BMP71 Self-Laminating Vinyl Wire & Cable Labels, 1.00" W x 1.500" H, White/Translucent

    Manufacturer: Brady
    Manufacturer #: BM71-31-427
    SKU: 25269221
    $471.69
    Checking Pricing
         
    Material Types:Vinyl
    Packaging:2,500 Labels Per Package
    Wire Size:10 to 4 AWG
    Color:White on Translucent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BM71-31-427
    • Color White on Translucent
    • Material Types Vinyl
    • Wire Size 10 to 4 AWG
    • For Use With BMP71
    • Packaging 2,500 Labels Per Package
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Bulk roll of labels for the BMP71 Label Printer 1.00" W x 1.500" H (25.400 mm W x 38.100 mm H).