Brady BM71-1000-175-342 Bulk BMP71 PermaSleeve® Wire Marker Sleeves, 1.765" x 1.660" | Graybar Store
Brady - Bulk BMP71 PermaSleeve® Wire Marker Sleeves, 1.765
+ / - Hover over image to Zoom
Other Views

    Bulk BMP71 PermaSleeve® Wire Marker Sleeves, 1.765" x 1.660"

    Manufacturer: Brady
    Manufacturer #: BM71-1000-175-342
    SKU: 25310325
    $999.86
    Checking Pricing
         
    Color:White
    Dimensions:1.66 in. H x 1.765 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BM71-1000-175-342
    • Color White
    • Dimensions 1.66 in. H x 1.765 in. W
    • Application Cables; Panel Identification; Wires
    • Material Type Heat-shrink Polyolefin Sleeve
    • Materials Polyolefin
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bulk roll of PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the BMP71 Label Printer. 1.66 in H