Brady BM71-375-1-342 Bulk BMP71 PermaSleeve® Wire Marker Sleeves, 1.015" x 0.645" | Graybar Store
Brady - Bulk BMP71 PermaSleeve® Wire Marker Sleeves, 1.015
+ / - Hover over image to Zoom
Other Views

    Bulk BMP71 PermaSleeve® Wire Marker Sleeves, 1.015" x 0.645"

    Manufacturer: Brady
    Manufacturer #: BM71-375-1-342
    SKU: 25271279
    $925.13
    Checking Pricing
         
    Color:White
    Dimensions:0.645 in. H x 1.015 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BM71-375-1-342
    • Color White
    • Dimensions 0.645 in. H x 1.015 in. W
    • Application Cables; Panel Identification; Wires
    • Material Type Heat-shrink Polyolefin Sleeve
    • Materials Polyolefin
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bulk roll of PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the BMP71 Label Printer. 0.645 in H