Brady BM71-250-1-342 Bulk BMP71 PermaSleeve® Wire Marker Sleeves, 1.015" W x 0.439" H (25.780 mm W x 11.150 mm H), White | Graybar Store
Brady - Bulk BMP71 PermaSleeve® Wire Marker Sleeves, 1.015
+ / - Hover over image to Zoom
Other Views

    Bulk BMP71 PermaSleeve® Wire Marker Sleeves, 1.015" W x 0.439" H (25.780 mm W x 11.150 mm H), White

    Manufacturer: Brady
    Manufacturer #: BM71-250-1-342
    SKU: 25269220
    $670.29
    Checking Pricing
         
    Material Types:Polyolefin
    Packaging:1,000 Labels Per Package
    Wire Size:16 to 8 AWG
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BM71-250-1-342
    • Color White
    • Material Types Polyolefin
    • Wire Size 16 to 8 AWG
    • For Use With BMP71
    • Packaging 1,000 Labels Per Package
    • Country of Origin US - USA
    Product Overview:
    Bulk roll of PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the BMP71 Label Printer, 1.015" W x 0.439" H.