Brady BM71-33-427 Bulk BMP Label | Graybar Store
Brady - Bulk BMP Label - BM71-33-427
+ / - Hover over image to Zoom
Other Views

    Bulk BMP Label

    Manufacturer: Brady
    Manufacturer #: BM71-33-427
    SKU: 25269224
    $212.37
    Checking Pricing
         
    Dimensions (Inches):1-1/2 W x 4 H
    Color:White
    Width (Inches):1.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BM71-33-427
    • Color White
    • Application Cables; Panel Identification; Voice/Data Identification; Wires
    • Dimensions (Inches) 1-1/2 W x 4 H
    • Materials Vinyl
    • Width (Inches) 1.5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Bulk BMP Label, Vinyl, White, Dimension (Inches): 1-1/2 W x 4 H in