Square D (Schneider Electric) DL1BDB5 Bulb | Graybar Store
Square D (Schneider Electric) - Bulb - DL1BDB5
+ / - Hover over image to Zoom
Other Views

    Bulb

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DL1BDB5
    SKU: 25086915
    $152.34
    Checking Pricing
         
    Color:Amber
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DL1BDB5
    • Color Amber
    • Voltage (Volts) 24
    • Mounting 70 mm
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Bulb, Voltage (Volts): 24 V AC/V DC