Square D (Schneider Electric) 6508805210 Bulb | Graybar Store
Square D (Schneider Electric) - Bulb - 6508805210
+ / - Hover over image to Zoom
Other Views

    Bulb

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 6508805210
    SKU: 22118288
    $46.15
    Checking Pricing
         
    Additional Features:Super Bright LED Bulb
    Voltage Rating:120 V AC
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 6508805210
    • Color Red
    • Type Lamp
    • Additional Features Super Bright LED Bulb
    • Base Type BA9s
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Push Button/Pilot Light Module Lamp, LED, 24/48/120V, Size 30 mm, Red, Harmony Brand, Used on Pushbutton/Switch/Pilot Light.