Graybar Vendor XHHW-2-8-STR-BLU-1000R Building Wire, XHHW, Copper Conductor, 8 AWG Stranded, Blue, 1000 ft. Reel | Graybar Store
Graybar Vendor - Building Wire, XHHW, Copper Conductor, 8 AWG Stranded, Blue, 1000 ft. Reel - XHHW-2-8-STR-BLU-1000R
+ / - Hover over image to Zoom
Other Views

    Building Wire, XHHW, Copper Conductor, 8 AWG Stranded, Blue, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-8-STR-BLU-1000R
    SKU: 99465898
    $392.40
    Checking Pricing
         
    Conductor Size:8 AWG
    Length:1000 ft. Reel
    Conductor Material:Bare Copper
    Color:Blue
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-8-STR-BLU-1000R
    • Color Blue
    • Wire Type XHHW-2
    • Conductor Material Bare Copper
    • Conductor Size 8 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    XHHW blue 8 AWG stranded building wire 1000 feet reel with conductor.