Graybar Vendor XHHW-2-750MCM-BLK-1000R Building Wire, XHHW, Copper Conductor, 750 MCM Stranded, Black, 1000 ft. Reel | Graybar Store
Graybar Vendor - Building Wire, XHHW, Copper Conductor, 750 MCM Stranded, Black, 1000 ft. Reel - XHHW-2-750MCM-BLK-1000R
+ / - Hover over image to Zoom
Other Views

    Building Wire, XHHW, Copper Conductor, 750 MCM Stranded, Black, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-750MCM-BLK-1000R
    SKU: 99520905
    $17,183.35
    Checking Pricing
         
    Conductor Size:750 MCM
    Length:1000 ft. Reel
    Conductor Material:Bare Copper
    Color:Black
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-750MCM-BLK-1000R
    • Color Black
    • Wire Type XHHW-2
    • Conductor Material Bare Copper
    • Conductor Size 750 MCM
    • Length 1000 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    XHHW black 750 MCM stranded building wire 1000 feet reel with conductor.