Graybar Vendor XHHW-2-2-STR-GRN-5000R Building Wire, XHHW, Copper Conductor, 2 AWG Stranded, Green, 5000 ft. Reel | Graybar Store
Graybar Vendor - Building Wire, XHHW, Copper Conductor, 2 AWG Stranded, Green, 5000 ft. Reel - XHHW-2-2-STR-GRN-5000R
+ / - Hover over image to Zoom
Other Views

    Building Wire, XHHW, Copper Conductor, 2 AWG Stranded, Green, 5000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-2-STR-GRN-5000R
    SKU: 25474187
    $6,201.55
    Checking Pricing
         
    Conductor Size:2 AWG
    Length:5000 ft. Reel
    Conductor Material:Bare Copper
    Color:Green
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-2-STR-GRN-5000R
    • Color Green
    • Wire Type XHHW-2
    • Conductor Material Bare Copper
    • Conductor Size 2 AWG
    • Length 5000 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    XHHW green 2 AWG stranded building wire 5000 feet reel with conductor.