Graybar Vendor XHHW-2-14-STR-BRN-500S Building Wire, XHHW, Copper Conductor, 14 AWG Stranded, Brown, 500 ft. Spool | Graybar Store
Graybar Vendor - Building Wire, XHHW, Copper Conductor, 14 AWG Stranded, Brown, 500 ft. Spool - XHHW-2-14-STR-BRN-500S
+ / - Hover over image to Zoom
Other Views

    Building Wire, XHHW, Copper Conductor, 14 AWG Stranded, Brown, 500 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-14-STR-BRN-500S
    SKU: 92049039
    $54.26
    Checking Pricing
         
    Conductor Size:14 AWG
    Length:500 ft. Spool
    Conductor Material:Bare Copper
    Color:Brown
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-14-STR-BRN-500S
    • Color Brown
    • Wire Type XHHW-2
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Length 500 ft. Spool
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    XHHW brown 14 AWG stranded building wire 500 feet spool with conductor.