Graybar Vendor XHHW-2-AL-500MCM-BLK-1000R Building Wire, XHHW, Aluminum Conductor, 500 MCM Stranded, Black, 1000 ft. Reel | Graybar Store
Graybar Vendor - Building Wire, XHHW, Aluminum Conductor, 500 MCM Stranded, Black, 1000 ft. Reel - XHHW-2-AL-500MCM-BLK-1000R
+ / - Hover over image to Zoom
Other Views

    Building Wire, XHHW, Aluminum Conductor, 500 MCM Stranded, Black, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-AL-500MCM-BLK-1000R
    SKU: 25059223
    $1,631.89
    Checking Pricing
         
    Conductor Size:500 MCM
    Length:1000 ft. Reel
    Conductor Material:Aluminum
    Color:Black
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-AL-500MCM-BLK-1000R
    • Color Black
    • Wire Type XHHW-2
    • Conductor Material Aluminum
    • Conductor Size 500 MCM
    • Length 1000 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    XHHW black 500 MCM stranded building wire 1000 feet reel with aluminum conductor.