Graybar Vendor XHHW-2-AL-400MCM-BLK-3000R Building Wire, XHHW, Aluminum Conductor, 400 MCM Stranded, Black, 3000 ft. Reel | Graybar Store
Graybar Vendor - Building Wire, XHHW, Aluminum Conductor, 400 MCM Stranded, Black, 3000 ft. Reel - XHHW-2-AL-400MCM-BLK-3000R
+ / - Hover over image to Zoom
Other Views

    Building Wire, XHHW, Aluminum Conductor, 400 MCM Stranded, Black, 3000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-AL-400MCM-BLK-3000R
    SKU: 25059238
    $5,653.89
    Checking Pricing
         
    Conductor Size:400 MCM
    Length:3000 ft. Reel
    Conductor Material:Aluminum
    Color:Black
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-AL-400MCM-BLK-3000R
    • Color Black
    • Wire Type XHHW-2
    • Conductor Material Aluminum
    • Conductor Size 400 MCM
    • Length 3000 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    XHHW black 400 MCM stranded building wire 3000 feet reel with aluminum conductor.