Graybar Vendor XHHW-2-4-STR-RED-1000R Building Wire, XHHW, Copper Conductor, 4 AWG Stranded, Red, 1000 ft. Reel | Graybar Store
Graybar Vendor - Building Wire, XHHW, Copper Conductor, 4 AWG Stranded, Red, 1000 ft. Reel - XHHW-2-4-STR-RED-1000R
+ / - Hover over image to Zoom
Other Views

    Building Wire, XHHW, Copper Conductor, 4 AWG Stranded, Red, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-4-STR-RED-1000R
    SKU: 99847103
    $803.11
    Checking Pricing
         
    Conductor Size:4 AWG
    Length:1000 ft. Reel
    Conductor Material:Bare Copper
    Color:Red
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-4-STR-RED-1000R
    • Color Red
    • Wire Type XHHW-2
    • Conductor Material Bare Copper
    • Conductor Size 4 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    XHHW red 4 AWG stranded building wire 1000 feet reel with conductor.
    • Used for conduit or recognized raceways for services, feeders, and branch circuit wiring
    • Can be used in wet or dry locations with temperatures not to exceed 90 degree Celsius
    • Not rated for direct burial
    • Insulation is abrasion, moisture and heat resistant black cross-linked polyethylene
    • Voltage rating is 600 Volts max
    • Sunlight resistant