Graybar Vendor XHHW-2-12-STR-GRY-500S Building Wire, XHHW, Copper Conductor, 12 AWG Stranded, Grey, 500 ft. Spool | Graybar Store
Graybar Vendor - Building Wire, XHHW, Copper Conductor, 12 AWG Stranded, Grey, 500 ft. Spool - XHHW-2-12-STR-GRY-500S
+ / - Hover over image to Zoom
Other Views

    Building Wire, XHHW, Copper Conductor, 12 AWG Stranded, Grey, 500 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-12-STR-GRY-500S
    SKU: 92049043
    $81.55
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:500 ft. Spool
    Conductor Material:Bare Copper
    Color:Grey
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-12-STR-GRY-500S
    • Color Grey
    • Wire Type XHHW-2
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Length 500 ft. Spool
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    XHHW grey 12 AWG stranded building wire 500 feet spool with conductor.
    • Used for conduit or recognized raceways for services, feeders, and branch circuit wiring
    • Can be used in wet or dry locations with temperatures not to exceed 90 degree Celsius
    • Not rated for direct burial
    • Insulation is abrasion, moisture and heat resistant black cross-linked polyethylene
    • Voltage rating is 600 Volts max
    • Sunlight resistant