Graybar Vendor XHHW-2-4/0-STR-BLK-4000R Building Wire, XHHW, 2500 ft. Cut Reel, 4/0 AWG, Black | Graybar Store
Graybar Vendor - Building Wire, XHHW, 2500 ft. Cut Reel, 4/0 AWG, Black - XHHW-2-4/0-STR-BLK-4000R
+ / - Hover over image to Zoom
Other Views

    Building Wire, XHHW, 2500 ft. Cut Reel, 4/0 AWG, Black

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-4/0-STR-BLK-4000R
    SKU: 93156437
    $16,038.36
    Checking Pricing
         
    Conductor Size:4/0 AWG
    Length:2500 ft. Cut Reel
    Conductor Material:Bare Copper
    Color:Black
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-4/0-STR-BLK-4000R
    • Color Black
    • Wire Type XHHW-2
    • Conductor Material Bare Copper
    • Conductor Size 4/0 AWG
    • Length 2500 ft. Cut Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    XHHW black 4/0 AWG stranded building wire cut reel with copper conductor.