Graybar Vendor TFN 18 SOL PNK 500S Building Wire, TFN, 18 AWG, Pink, 500 ft. Spool | Graybar Store
Graybar Vendor - Building Wire, TFN, 18 AWG, Pink, 500 ft. Spool - TFN 18 SOL PNK 500S
+ / - Hover over image to Zoom
Other Views

    Building Wire, TFN, 18 AWG, Pink, 500 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: TFN 18 SOL PNK 500S
    SKU: 91009383
    $23.71
    Checking Pricing
         
    Conductor Size:18 AWG
    Length:500 ft. Spool
    Conductor Material:Bare Copper
    Color:Pink
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # TFN 18 SOL PNK 500S
    • Color Pink
    • Wire Type TFN
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Length 500 ft. Spool
    • Solid/Stranded Solid
    • SAP Material Type ZSTD
    Product Overview:
    TFN pink 18 AWG solid building wire 500 feet spool with conductor.